Deep groove ball bearing SNR 6307EEC3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm

SNR - Deep Groove Ball Bearing - 6307.EEC3

See technical information

References

SNR:6307EEC3
Rubix:205A0278
Manufacturer :6307EEC3
EAN:3413520146634
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Product details : SNR 6307EEC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6300
Cagesteel
Limit speed5900 rpm
Basic static load, radial - C0r19200 N
Basic dynamic load, radial - Cr33000 N
Weight0.464 kg
£ 19.82 excl. VAT
/ Each
£ 23.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories