Deep groove ball bearing Timken 6009-RS, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
6009
See technical informationReferences
Timken:6009-RS
Rubix:100A3432
EAN:0053893720913






Product details : TIMKEN 6009-RS BALL BEARING WITH SINGLE SEAL
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6009 |
| Basic static load, radial - C0r | 14000 N |
| Basic dynamic load, radial - Cr | 19900 N |
Show UNSPSC/ECL@SS
£ 20.93 excl. VAT
/ Each
£ 25.12 incl. VAT
- Usually arrives within 14 working days
