Deep groove ball bearing FAG 6304-C-HRS>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing
See technical informationReferences
FAG:6304-C-HRS>V
Rubix:274A6950
Manufacturer :0952209250000
EAN:4054372589331

Product details : FAG 6304-C-HRSV DEEP GROOVE BALL BEARING
Ball bearing 63..-C-HRS, single row, Generation C, seal, sheet steel cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | one rubber seal |
| Series | 63..-c-hrs |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 18500 N |
Show UNSPSC/ECL@SS
£ 6.06 excl. VAT
/ Each
£ 7.27 incl. VAT
- Usually arrives within 14 working days
