Deep groove ball bearing NTN 6313LUC3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6302LU
See technical informationSee documentsReferences
NTN:6313LUC3
Rubix:205A0484
EAN:4547359398366



Documents
Product details : NTN 6313LUC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2127 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | one rubber seal |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 103000 N |
| Weight | 0.457 kg |
Show UNSPSC/ECL@SS
£ 81.30 excl. VAT
/ Each
£ 97.56 incl. VAT
- Usually arrives within 14 working days
