6010
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Packaged dimensions (D x W x H) | 84,9884x84,9884x21,0058 mm |
---|---|
Package weight | 261,3 g |
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6010 |
Material | Steel |
Basic static load, radial - C0r | 16500 N |
Basic dynamic load, radial - Cr | 21800 N |
Usually arrives within 14 working days