Deep groove ball bearing SNR 6203EE, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
SNR - Deep Groove Ball Bearing - 6203.EE
See technical informationReferences
SNR:6203EE
Rubix:102A4600
Manufacturer :6203EE
EAN:3413520701482



Product details : SNR 6203EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9400 N |
| Weight | 0.068 kg |
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
- Delivery usually within ( 3 ) days
