Deep groove ball bearing SNR 6202FT150ZZ, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6202FT150ZZ
Rubix:204A9418
EAN:3413520353933



Documents
Product details : SNR 6202FT150ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 150°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x10 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 20000 rpm |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 7700 N |
| Weight | 0.04 kg |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- Delivery usually within ( 3 ) days
