Deep groove ball bearing Timken 16014, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:16014
Rubix:396A1074
Manufacturer :100416943
EAN:0087796296039






Product details : TIMKEN 16014 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 115,2652x115,2652x31,0896 mm |
|---|---|
| Package weight | 449,1 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
- Delivery usually within ( 7 ) days
