Deep groove ball bearing SNR 6203G15C3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
SNR - Deep Groove Ball Bearing - 6203.G15C3
See technical informationReferences
SNR:6203G15C3
Rubix:204A9446
Manufacturer :6203.G15C3
EAN:3413521020865



Product details : SNR 6203G15C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, polyamide cage, open
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | polyamide |
| Reference speed | 18000 rpm |
| Limit speed | 30000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9400 N |
| Weight | 0.066 kg |
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
- Delivery usually within ( 3 ) days
