Deep Groove Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 19 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 19 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63000 |
Material | Chrome Steel |
Cage | Steel |
Limit speed | 7200 rpm |
Precision | P0 |
Basic static load, radial - C0r | 7060 N |
Basic dynamic load, radial - Cr | 11310 N |
Weight | 0.15 kg |
Usually arrives within 14 working days