Deep groove ball bearing Timken 6016-2RS, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm

6016

See technical information
References
Timken:6016-2RS
Rubix:103A5258
Manufacturer :100416863
EAN:0087796292857
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter125 mm
Width22 mm
See all Specifications

Product details : TIMKEN 6016-2RS BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)130,302x130,302x26,924 mm
Package weight906,3 g
Inner diameter80 mm
Outer diameter125 mm
Width22 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6016
Materialsteel
Basic static load, radial - C0r39800 N
Basic dynamic load, radial - Cr47500 N
Show UNSPSC/ECL@SS
£ 40.70 excl. VAT
/ Each
£ 48.84 incl. VAT
  • Delivery usually within ( 7 ) days