Deep groove ball bearing SNR 6213NR, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6213NR
Rubix:204A9818
EAN:3413520137373
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter120 mm
Width23 mm
See all Specifications

Documents

Product details : SNR 6213NR DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)135x135x34 mm
Logistic Weight1021 g
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
Sealingopen
Bearing Clearancecn
Series6200
Cagesteel
Reference speed6400 rpm
Limit speed9000 rpm
Basic static load, radial - C0r40100 N
Basic dynamic load, radial - Cr56100 N
Weight0.99 kg
£ 43.53 excl. VAT
/ Each
£ 52.24 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories