Deep groove ball bearing SNR 6208EEC3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6208EEC3
Rubix:204A9632
Manufacturer :6208EEC3
EAN:3413520131647



Product details : SNR 6208EEC3 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, rubbing seals on both sides
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 28700 N |
| Weight | 0.373 kg |
Show UNSPSC/ECL@SS
£ 18.51 excl. VAT
/ Each
£ 22.21 incl. VAT
- Delivery usually within ( 3 ) days
