Deep groove ball bearing Timken 6018-Z, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm

6018

See technical information

References

Timken:6018-Z
Rubix:100A3639
EAN:0053893722245
brand logo

Technical specifications

Inner diameter90 mm
Outer diameter140 mm
Width24 mm
See all Specifications

Product details : TIMKEN 6018-Z BALL BEARING WITH SINGLE SHIELD


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter90 mm
Outer diameter140 mm
Width24 mm
Sealingone metal shield
Bearing Clearancecn
Series6018
Basic static load, radial - C0r50600 N
Basic dynamic load, radial - Cr58000 N
£ 83.49 excl. VAT
/ Each
£ 100.19 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories