Deep groove ball bearing SKF 6211-2Z/C4VT127C, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Rigid ball bearings
See technical informationReferences
SKF:6211-2Z/C4VT127C
Rubix:237A4129
Manufacturer :206176
EAN:07316572306239

Product details : SKF 6211-2Z/C4VT127C VARIANTS FROM DA INCLUDING INCH SIZES
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This deep-groove ball bearing, featuring a significantly increased radial clearance (C4), protective steel sheet flanges, and a high-temperature lubricant, is designed to deliver excellent performance at high speeds. Its design ensures effective protection against contaminants while providing minimal internal friction and optimal resistance to demanding operating conditions.
Features:
This single-row deep groove ball bearing from SKF is distinguished by its two sheet steel shields, which provide effective sealing against medium-sized particles. The significantly increased radial clearance (C4) further reduces internal friction, enabling smooth operation at extremely high speeds without the risk of performance loss due to steel expansion. It can withstand heavy radial loads as well as moderate axial loads in both directions, offering exceptional versatility. Lubricated for life with high-performance grease, it operates effectively over a temperature range from -35 °C to 260 °C. The sheet steel cage enhances its ability to withstand shocks and momentary loads.
Maintenance:
This bearing is designed to minimize maintenance requirements, as it is permanently lubricated with high-quality grease and protected by metal flanges. The significantly increased radial clearance (C4) minimizes internal friction as much as possible, thereby limiting the need for intervention. However, regular inspections are recommended to monitor the bearing’s condition by checking for abnormal noise, temperature, and the integrity of the flanges. If signs of wear appear, prompt replacement is recommended to prevent potential failure.
Sealing:
The bearing is equipped with two steel sheet metal flanges, ensuring effective sealing against contaminants such as debris and fibers. This narrow-gap seal minimizes lubricant loss, ensuring constant protection of the internal components. Although effective against most particles, this protection may be limited in the event of prolonged exposure to moisture or liquid splashes.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used wherever there is motion. They are used in some 40 industrial sectors, including automotive transportation, aerospace, rail, manufacturing, food processing, medical, traditional and renewable energy, and agriculture.
Key Strengths:
- Significantly increased radial clearance (C4) for maximum reduction of internal friction and performance at very high speeds;
- Metal shields providing sealing and protection;
- Lifetime lubricated with high-performance grease capable of withstanding temperatures ranging from -35 °C to 260°;
- Robust design capable of withstanding shocks and momentary loads;
- Ideal for very high speeds and good heat dissipation.
Applications:
This bearing is perfectly suited for electric motors, pumps, fans, and machine tools operating at very high speeds. It is also commonly used in household appliances and power tools, where effective heat dissipation is crucial. Its ability to handle increased thermal expansion makes it particularly effective in environments with significant temperature fluctuations. Finally, it is ideal for applications where heat, thermal deformation, and high speeds are critical factors.
Features:
This single-row deep groove ball bearing from SKF is distinguished by its two sheet steel shields, which provide effective sealing against medium-sized particles. The significantly increased radial clearance (C4) further reduces internal friction, enabling smooth operation at extremely high speeds without the risk of performance loss due to steel expansion. It can withstand heavy radial loads as well as moderate axial loads in both directions, offering exceptional versatility. Lubricated for life with high-performance grease, it operates effectively over a temperature range from -35 °C to 260 °C. The sheet steel cage enhances its ability to withstand shocks and momentary loads.
Maintenance:
This bearing is designed to minimize maintenance requirements, as it is permanently lubricated with high-quality grease and protected by metal flanges. The significantly increased radial clearance (C4) minimizes internal friction as much as possible, thereby limiting the need for intervention. However, regular inspections are recommended to monitor the bearing’s condition by checking for abnormal noise, temperature, and the integrity of the flanges. If signs of wear appear, prompt replacement is recommended to prevent potential failure.
Sealing:
The bearing is equipped with two steel sheet metal flanges, ensuring effective sealing against contaminants such as debris and fibers. This narrow-gap seal minimizes lubricant loss, ensuring constant protection of the internal components. Although effective against most particles, this protection may be limited in the event of prolonged exposure to moisture or liquid splashes.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used wherever there is motion. They are used in some 40 industrial sectors, including automotive transportation, aerospace, rail, manufacturing, food processing, medical, traditional and renewable energy, and agriculture.
Key Strengths:
- Significantly increased radial clearance (C4) for maximum reduction of internal friction and performance at very high speeds;
- Metal shields providing sealing and protection;
- Lifetime lubricated with high-performance grease capable of withstanding temperatures ranging from -35 °C to 260°;
- Robust design capable of withstanding shocks and momentary loads;
- Ideal for very high speeds and good heat dissipation.
Applications:
This bearing is perfectly suited for electric motors, pumps, fans, and machine tools operating at very high speeds. It is also commonly used in household appliances and power tools, where effective heat dissipation is crucial. Its ability to handle increased thermal expansion makes it particularly effective in environments with significant temperature fluctuations. Finally, it is ideal for applications where heat, thermal deformation, and high speeds are critical factors.
Technical specifications
Attributes
| Logistic Weight | 608 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 62.. |
Show UNSPSC/ECL@SS
£ 260.93 excl. VAT
/ Each
£ 313.12 incl. VAT
- Usually arrives within 14 working days
