Deep groove ball bearing NTN 6026LLUC3/2AS, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm
NTN - Deep Groove Ball Bearing - 6026LLUC3/2AS
See technical informationSee documentsReferences
NTN:6026LLUC3/2AS
Rubix:204A9271
EAN:4547359551310



Documents
Product details : NTN 6026LLUC3/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x33 mm |
|---|---|
| Logistic Weight | 3555 g |
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 33 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 101000 N |
| Basic dynamic load, radial - Cr | 118000 N |
| Weight | 0.536 kg |
Show UNSPSC/ECL@SS
£ 169.76 excl. VAT
/ Each
£ 203.71 incl. VAT
- Delivery usually within ( 3 ) days
