Deep groove ball bearing Timken 6019Z, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
6019
See technical informationReferences
Timken:6019Z
Rubix:100A3895
EAN:0053893722283






Product details : TIMKEN 6019-Z BALL BEARING WITH SINGLE SHIELD
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 145 mm |
| Width | 24 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6019 |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 60500 N |
Show UNSPSC/ECL@SS
£ 101.00 excl. VAT
/ Each
£ 121.20 incl. VAT
- Usually arrives within 14 working days
