SNR - Specific ball bearings - 6305FT150ZZ
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 62x62x17 mm |
---|---|
Logistic Weight | 237 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 12100 N |
Basic dynamic load, radial - Cr | 23500 N |
Weight | 0.225 kg |
Usually arrives within 14 working days