Deep groove ball bearing FAG 16101-A-2Z, Outer diameter: 30 mm | Width: 8 mm | Inner diameter: 12 mm

Deep groove ball bearing

See technical information

References

FAG:16101-A-2Z
Rubix:209A6868
Manufacturer :0604642160000
EAN:4012802367102
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter30 mm
Width8 mm
See all Specifications

Product details : FAG 16101-A-2Z RADIAL BALL BEARING 12X30X8


This single-row deep groove ball bearing, a true industry leader, stands out for its robust design, state-of-the-art materials, and exceptional performance. Perfectly suited for the most demanding industrial applications, it meets the strictest requirements for performance and reliability. It is designed with two metal flanges and a sheet steel cage.

Features:
The simple design of ball bearings offers versatility, robustness, and ease of maintenance. Their low friction allows for use at high to very high speeds, while enabling them to withstand radial and axial loads in both directions.
Single-row ball bearings can only accommodate minor misalignments, so the bearing seats must be very well aligned. Misalignments cause the balls to rotate improperly and result in additional stress on the bearing, thereby reducing its service life.

Brand Information:
For decades, FAG has been recognized as a global leader in the manufacture of high-quality bearings. With unmatched expertise and a commitment to innovation, FAG offers a comprehensive range of bearing solutions to meet the most demanding needs of industry.

Strengths

Enhanced comfort: Its quiet operation contributes to a more pleasant and peaceful work environment, reducing fatigue and improving employee well-being.
Time savings: The ease of installation and replacement minimizes machine downtime, thereby optimizing productivity and reducing operating costs.
Increased productivity: This rigid ball bearing ensures optimal operation of machines and equipment, thereby increasing productivity and profitability.
Enhanced profitability: Its reliability and longevity reduce maintenance needs and the need for frequent replacements, lowering operating costs.

Applications

• Household appliances.
• Automotive equipment.
• Small gearboxes.

Technical specifications


Attributes
Logistic Weight27 g
Inner diameter12 mm
Outer diameter30 mm
Width8 mm
Sealingtwo metal shields
Bearing Clearancecn
Series161..-a-2z
Limit speed32500 rpm
Basic static load, radial - C0r2370 N
Basic dynamic load, radial - Cr5100 N
£ 6.94 excl. VAT
/ Each
£ 8.33 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories