Deep groove ball bearing Timken 6020-2RS/C3, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
6020
See technical informationReferences
Timken:6020-2RS/C3
Rubix:100A3897
EAN:0053893722306




Product details : TIMKEN 6020-2RS-C3 BALL BEARING WITH SEALS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6020 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 60200 N |
Show UNSPSC/ECL@SS
£ 70.67 excl. VAT
/ Each
£ 84.80 incl. VAT
- Delivery usually within ( 7 ) days
