Deep groove ball bearing FAG 6316-J20AB-C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Ball bearings
See technical informationReferences
FAG:6316-J20AB-C3
Rubix:238A2898
Manufacturer :0709471390030
EAN:4012802878257

Product details : FAG 6316-J20AB-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This FAG single-row deep groove ball bearing is designed for a variety of industrial applications, offering high performance and electrical insulation thanks to its ceramic coating. Its open design requires rigorous maintenance to maintain optimal performance.
Features:
This FAG single-row rigid ball bearing is designed with an open structure, meaning it has no seals. It features a sheet steel cage, providing robustness and stability. The C3 radial clearance in this model compensates for slight thermal expansion, ensuring consistent performance even under varying operating conditions. The thin ceramic coating on the outer ring provides electrical insulation, minimizing the risk of stray currents that could affect equipment.
Maintenance:
This is an open-type bearing, so it is essential to perform thorough maintenance to maintain optimal performance. The lack of seals makes it more vulnerable to dust and other contaminants. It is therefore crucial to inspect the bearing regularly to prevent the buildup of dirt that could impair its operation and shorten its service life.
Sealing:
This single-row deep groove ball bearing is designed without a sealing system, making it more vulnerable to dust particles and other contaminants. Although this open design promotes efficient heat dissipation, it requires more rigorous maintenance to prevent contamination. It is therefore recommended for use in environments with a low risk of contamination and where regular maintenance is possible.
Features:
This FAG single-row rigid ball bearing is designed with an open structure, meaning it has no seals. It features a sheet steel cage, providing robustness and stability. The C3 radial clearance in this model compensates for slight thermal expansion, ensuring consistent performance even under varying operating conditions. The thin ceramic coating on the outer ring provides electrical insulation, minimizing the risk of stray currents that could affect equipment.
Maintenance:
This is an open-type bearing, so it is essential to perform thorough maintenance to maintain optimal performance. The lack of seals makes it more vulnerable to dust and other contaminants. It is therefore crucial to inspect the bearing regularly to prevent the buildup of dirt that could impair its operation and shorten its service life.
Sealing:
This single-row deep groove ball bearing is designed without a sealing system, making it more vulnerable to dust particles and other contaminants. Although this open design promotes efficient heat dissipation, it requires more rigorous maintenance to prevent contamination. It is therefore recommended for use in environments with a low risk of contamination and where regular maintenance is possible.
Strengths
This single-row rigid ball bearing features several characteristics that enhance its performance and durability. Its open design promotes optimized heat dissipation, which is essential for high-speed applications. The ceramic coating on the outer ring provides effective electrical insulation, protecting the bearing from stray currents and thereby extending its service life while preventing damage to equipment components. The sheet steel cage, meanwhile, reinforces the bearing’s stability and increases its resistance to vibrations, thereby contributing to improved overall performance. The C3 radial clearance accommodates minor thermal expansion, ensuring smooth operation and extended service life.
Applications
This rigid single-row ball bearing is ideal for a wide range of industrial applications, such as electric motors, machine tools, and generators. Its open design makes it particularly suitable for environments with a low risk of contamination. It is perfectly suited for systems requiring electrical insulation, making it especially useful in the energy and electronics sectors.
Technical specifications
Attributes
| Logistic Weight | 3750 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20ab |
| Reference speed | 5500 rpm |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 463.88 excl. VAT
/ Each
£ 556.66 incl. VAT
- Usually arrives within 14 working days
