Deep groove ball bearing SKF 6212-2Z/C3HT, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm

Rigid ball bearings

See technical information

References

SKF:6212-2Z/C3HT
Rubix:103A0102
Manufacturer :97747
EAN:7316570737561
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6212-2Z/C3HT


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x110x110 mm
Logistic Weight789,3 g
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Sealingtwo metal shields
Bearing Clearancec3
Series62..
Materialbearing steel
£ 80.13 excl. VAT
/ Each
£ 96.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories