Deep groove ball bearing Timken 6208-2RS, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
6208
See technical informationReferences
Timken:6208-2RS
Rubix:105A4937
Manufacturer :100416860
EAN:0087796293298




Product details : TIMKEN 6208-2RS BALL BEARING WITH SEALS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,9884x84,9884x21,0058 mm |
|---|---|
| Package weight | 380,1 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6208 |
| Material | steel |
| Basic static load, radial - C0r | 18100 N |
| Basic dynamic load, radial - Cr | 29500 N |
Show UNSPSC/ECL@SS
£ 56.40 excl. VAT
/ 5 pieces
£ 67.68 incl. VAT
- In stock: Next day delivery
