Deep groove ball bearing NTN 6411NR, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 55 mm
NTN - Deep Groove Ball Bearing - 6411NR
See technical informationSee documentsReferences
NTN:6411NR
Rubix:205A0687
EAN:4547359405323



Documents
Product details : NTN 6411NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2450 g |
| Inner diameter | 55 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6400 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 98500 N |
| Weight | 2.03 kg |
Show UNSPSC/ECL@SS
£ 119.65 excl. VAT
/ Each
£ 143.58 incl. VAT
- Usually arrives within 14 working days
