Deep groove ball bearing Timken 6021-ZZ-C3, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
6021
See technical informationReferences
Timken:6021-ZZ-C3
Rubix:106A1924
Manufacturer :100269627
EAN:0053893722368

Product details : TIMKEN 6021-ZZ-C3 BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 162,052x162,052x31,75 mm |
|---|---|
| Package weight | 1588,5 g |
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 26 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6021 |
| Material | steel |
| Basic static load, radial - C0r | 61200 N |
| Basic dynamic load, radial - Cr | 69200 N |
Show UNSPSC/ECL@SS
£ 131.46 excl. VAT
/ Each
£ 157.75 incl. VAT
- Delivery usually within ( 7 ) days





