Deep groove ball bearing Timken ER28, Outer diameter: 84.836 mm | Width: 50.37 mm | Inner diameter: 44.45 mm
Insert Ball Bearing with set screw
See technical informationReferences
Timken:ER28
Rubix:396A8669
EAN:0087796054677


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 84.836 mm |
| Width | 50.37 mm |
Product details : TIMKEN ER28 INSERT BALL BEARING
Clamping bearing, B-type sealing washer on both sides of the bearing, snap ring, cylindrical outer diameter, set-screw fastening
Timken Fafnir ER 28 deep groove ball bearing for housing insertion: 44.45 mm bore, 85 mm outside, 50.37 mm width. Double-sealed, nylon cage.
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 84.836 mm |
| Width | 50.37 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | er |
| Material | steel |
| Limit speed | 2690 rpm |
| Reaming diameter | 44.45 mm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 20424 N |
| Basic dynamic load, radial - Cr | 36230.4 N |
| Weight | 0.83 kg |
Show UNSPSC/ECL@SS
£ 55.30 excl. VAT
/ Each
£ 66.36 incl. VAT
- Usually arrives within 14 working days