Deep groove ball bearing FAG 16004-A-2Z, Outer diameter: 42 mm | Width: 8 mm | Inner diameter: 20 mm
Deep groove ball bearing
See technical informationReferences
FAG:16004-A-2Z
Rubix:158A6673
Manufacturer :0604535910000
EAN:4012802335705

Product details : FAG RADIAL BALL BEARING 16004-A-2Z
The design of ball bearings provides low friction torque, making them particularly well-suited for high-speed applications. Their ability to withstand radial and axial loads in both directions demonstrates their robustness and versatility. They are available in single-row and double-row versions, making them suitable for a wide range of needs. Single-row ball bearings tolerate only minor misalignments, requiring very precise alignment of the mounting surfaces. Misalignment causes the balls to rotate improperly, generating additional stress in the bearing and reducing its service life. To minimize this stress, only slight misalignments are acceptable for single-row ball bearings, depending on the applied load.
Features:
• Simple and robust design
• A sheet steel cage
• Deflectors (metal flanges)
Maintenance:
The bearing is pre-lubricated with high-quality grease. Maintenance is therefore minimal; however, it is recommended to check the lubricant level and relubricate the bearing as needed. This FAG single-row ball bearing features deflectors and a sheet steel cage to protect against contaminants. These components ensure an extended service life by preventing contaminants from entering and keeping the lubricant inside.
Brand Information:
FAG is committed to providing products of the highest quality. Every product undergoes rigorous testing throughout the manufacturing process. The company also offers a comprehensive range of bearings to meet the specific needs of each application.
Features:
• Simple and robust design
• A sheet steel cage
• Deflectors (metal flanges)
Maintenance:
The bearing is pre-lubricated with high-quality grease. Maintenance is therefore minimal; however, it is recommended to check the lubricant level and relubricate the bearing as needed. This FAG single-row ball bearing features deflectors and a sheet steel cage to protect against contaminants. These components ensure an extended service life by preventing contaminants from entering and keeping the lubricant inside.
Brand Information:
FAG is committed to providing products of the highest quality. Every product undergoes rigorous testing throughout the manufacturing process. The company also offers a comprehensive range of bearings to meet the specific needs of each application.
Strengths
• Improved machine performance.
• Reduced maintenance costs.
• Quiet operation for a more pleasant work environment.
• Easy installation and replacement.
• Sealed design for optimal protection.
• High load capacity.
• High rotational speed.
• Reliable design.
• Exceptional durability.
• Suitable for demanding environments.
• Reduced maintenance costs.
• Quiet operation for a more pleasant work environment.
• Easy installation and replacement.
• Sealed design for optimal protection.
• High load capacity.
• High rotational speed.
• Reliable design.
• Exceptional durability.
• Suitable for demanding environments.
Applications
• Agricultural machinery.
• Automotive equipment.
• Household appliances.
• Machine tools.
• Conveyors and material handling systems.
• Automotive equipment.
• Household appliances.
• Machine tools.
• Conveyors and material handling systems.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x42x42 mm |
|---|---|
| Logistic Weight | 51 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 160..-a-2z |
| Material | steel |
| Reference speed | 13800 rpm |
| Limit speed | 22100 rpm |
| Basic static load, radial - C0r | 4480 N |
| Basic dynamic load, radial - Cr | 7910 N |
Show UNSPSC/ECL@SS
£ 7.81 excl. VAT
/ Each
£ 9.37 incl. VAT
- In stock: Next day delivery
