Deep groove ball bearing Timken 6028, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm
6028
See technical informationReferences
Timken:6028
Rubix:396A1347
Manufacturer :100269729
EAN:0053893722528

Product details : TIMKEN 6028 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 217,424x217,424x50,8 mm |
|---|---|
| Package weight | 3397 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6028 |
| Material | steel |
| Basic static load, radial - C0r | 101800 N |
| Basic dynamic load, radial - Cr | 110000 N |
Show UNSPSC/ECL@SS
£ 151.11 excl. VAT
/ Each
£ 181.33 incl. VAT
- Usually arrives within 14 working days





