Deep groove ball bearing SNR 6304NEEC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6304NEEC3
Rubix:205A0196
EAN:3413520260521
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Documents

Product details : SNR 6304NEEC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, sheet metal cage, groove for snap ring on outside diameter, friction seals on both sides.

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x22x70 mm
Logistic Weight150 g
Inner diameter20 mm
Outer diameter52 mm
Width15 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6300
Cagesteel
Limit speed9500 rpm
Basic static load, radial - C0r7900 N
Basic dynamic load, radial - Cr15800 N
Weight0.135 kg
£ 7.53 excl. VAT
/ Each
£ 9.04 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories