Deep groove ball bearing Timken 6030-ZZ, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
6030
See technical informationReferences
Timken:6030-ZZ
Rubix:396A2366
Manufacturer :100269820
EAN:0053893722603

Product details : TIMKEN 6030-ZZ DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ)
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,078x298,704x278,384 mm |
|---|---|
| Package weight | 4899,7 g |
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 35 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6030 |
| Material | steel |
| Basic static load, radial - C0r | 124500 N |
| Basic dynamic load, radial - Cr | 131700 N |
Show UNSPSC/ECL@SS
£ 231.38 excl. VAT
/ Each
£ 277.66 incl. VAT
- Usually arrives within 14 working days





