NTN - Deep Groove Ball Bearing - 6205LLBNR/2AS
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 52x52x15 mm |
---|---|
Logistic Weight | 130 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 7850 N |
Basic dynamic load, radial - Cr | 15500 N |
Weight | 0.045 kg |
Usually arrives within 14 working days