Deep groove ball bearing FAG 6312-C-M-C4, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
63..-C
See technical informationReferences
Superseded Ref:6312-M-C4
FAG:6312-C-M-C4
Rubix:274A7006
Manufacturer :0889794580040
EAN:4054369496765

Product details : FAG 6312-C-M-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-M, single row, cf. DIN 625-1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63..-c |
Show UNSPSC/ECL@SS
£ 118.91 excl. VAT
/ Each
£ 142.69 incl. VAT
- Usually arrives within 14 working days
