Deep groove ball bearing NTN 6311ZNR, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
NTN - Deep Groove Ball Bearing - 6311ZNR
See technical informationSee documentsReferences
NTN:6311ZNR
Rubix:205A0438
EAN:4547359396348



Documents
Product details : NTN 6311ZNR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1425 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 79500 N |
| Weight | 1.53 kg |
Show UNSPSC/ECL@SS
£ 54.18 excl. VAT
/ Each
£ 65.02 incl. VAT
- Usually arrives within 14 working days
