Deep groove ball bearing Timken 6030-C3, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
6030
See technical informationReferences
Timken:6030-C3
Rubix:396A1349
Manufacturer :100269819
EAN:0053893722597

Product details : TIMKEN 6030-C3 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ)
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,078x298,704x278,384 mm |
|---|---|
| Package weight | 4899,7 g |
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6030 |
| Material | steel |
| Basic static load, radial - C0r | 124500 N |
| Basic dynamic load, radial - Cr | 131700 N |
| 298,704 mm |
Show UNSPSC/ECL@SS
£ 183.53 excl. VAT
/ Each
£ 220.24 incl. VAT
- Delivery usually within ( 7 ) days





