Deep groove ball bearing SKF E2.6204-2RSH/C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Rigid ball bearings
See technical informationReferences
SKF:E2.6204-2RSH/C3
Rubix:132A4167
Manufacturer :533220
EAN:7316575577308

Product details : SKF ENERGYEFFICIENTBRG E2.6204-2RSH/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 104,3 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | e2 |
| Material | bearing steel |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
Show UNSPSC/ECL@SS
£ 19.64 excl. VAT
/ Each
£ 23.57 incl. VAT
- Usually arrives within 14 working days
