TESA 60462 HEAVY DUTY DUCT WITH RECYCLED BACKING 50MX100MM SILVER
tesa® 60462
See technical informationReferences
Tesa:60462-00004-00
Rubix:403A7796
Manufacturer :60462-00004-00
EAN:4063565288586



Product details : TESA 60462 HEAVY DUTY DUCT WITH RECYCLED BACKING 50MX100MM SILVER
tesa® 60462 heavy-duty duct tape is the perfect all-around support for your toughest tasks. Made with recycled material and our well-known solvent-free synthetic rubber adhesive, this tape is not only stronger but also more sustainable than ever before. With superior quality, tesa® 60462 heavy-duty duct tape is a reliable and durable choice for all your needs.
Strengths
- Bonds instantly with excellent adhesion on a variety of materials, including rough surfaces
- Unwinding is effortless and tears easily by hand
- Water repellent and extremely durable
- 67% of the backing is made from post-consumer recycled plastics, which accounts for 30 % of the total product
- Each roll in 50mm:50m replaces 90 gram virgin plastic with post-consumer recyclate
- Unwinding is effortless and tears easily by hand
- Water repellent and extremely durable
- 67% of the backing is made from post-consumer recycled plastics, which accounts for 30 % of the total product
- Each roll in 50mm:50m replaces 90 gram virgin plastic with post-consumer recyclate
Applications
The product can be used for a variety of basic applications such as
- Holding protective layers e.g. plastic films and paper sheets
- Fastening and bundling of wires, cables and loose objects
- Sealing, marking and masking even on slightly rough surfaces
- Holding protective layers e.g. plastic films and paper sheets
- Fastening and bundling of wires, cables and loose objects
- Sealing, marking and masking even on slightly rough surfaces
Technical specifications
Attributes
| Width | 100 mm |
|---|---|
| Length | 50 m |
| Colour | grey |
| Thickness | 0.215 mm |
| Min. temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 15.30 excl. VAT
/ Each
£ 18.36 incl. VAT
- Usually arrives within 14 working days
