Deep groove ball bearing FAG 6205-C-Z-C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
62..-C-Z
See technical informationReferences
FAG:6205-C-Z-C3
Rubix:158A5704
Manufacturer :0622061250030
EAN:4012802384031




Product details : FAG RADIAL BALL BEARING 6205-C-Z-C3
Deep groove ball bearing
Technical specifications
Attributes
| Logistic Weight | 133 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 62..-z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 5.51 excl. VAT
/ Each
£ 6.61 incl. VAT
- Usually arrives within 14 working days
