Deep groove ball bearing FAG 6309-C-2HRS-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Ball bearing
See technical informationSee documentsReferences
FAG:6309-C-2HRS-C3
Rubix:238A2324
Manufacturer :0816674770030
EAN:4054369794878

Documents
Product details : FAG 6309-C-2HRS-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This high-quality, single-row ball bearing is part of the C-series. It is equipped with two rubber seals and a sheet steel cage, ensuring optimal performance and an extended service life.
Features:
This bearing offers precision and excellent load-carrying capacity. Its sheet steel cage ensures precise ball guidance, thereby reducing wear and extending the bearing’s service life. This bearing is particularly well-suited for high speeds and is capable of withstanding radial and axial loads in both directions. It has a C3 radial clearance. This radial clearance, which is greater than that of standard bearings, provides better compensation for thermal expansion, making this bearing particularly suitable for applications involving higher operating temperatures.
Maintenance:
Its rubber seals prevent contaminants from entering and keep the lubricant inside. However, it is recommended to check the condition of the bearing and lubricate it if necessary, following the manufacturer’s recommendations.
Brand Information:
This single-row deep groove ball bearing is manufactured by FAG, a renowned brand in the bearing industry. The brand’s products are designed to meet the highest standards of precision, durability, and reliability. It is synonymous with quality and performance.
Features:
This bearing offers precision and excellent load-carrying capacity. Its sheet steel cage ensures precise ball guidance, thereby reducing wear and extending the bearing’s service life. This bearing is particularly well-suited for high speeds and is capable of withstanding radial and axial loads in both directions. It has a C3 radial clearance. This radial clearance, which is greater than that of standard bearings, provides better compensation for thermal expansion, making this bearing particularly suitable for applications involving higher operating temperatures.
Maintenance:
Its rubber seals prevent contaminants from entering and keep the lubricant inside. However, it is recommended to check the condition of the bearing and lubricate it if necessary, following the manufacturer’s recommendations.
Brand Information:
This single-row deep groove ball bearing is manufactured by FAG, a renowned brand in the bearing industry. The brand’s products are designed to meet the highest standards of precision, durability, and reliability. It is synonymous with quality and performance.
Strengths
• Reliable performance.
• Exceptional durability.
• Effective protection.
• Sealed.
• Enhanced precision.
• Versatility.
• Easy maintenance.
• Exceptional durability.
• Effective protection.
• Sealed.
• Enhanced precision.
• Versatility.
• Easy maintenance.
Applications
This rigid ball bearing is versatile and can be used in a wide variety of industrial applications.
• Machine tools.
• Pumps and fans.
• Conveyors and material handling systems.
• Agricultural and food processing equipment.
• Textile and printing machinery.
• Robotics and automation.
• Machine tools.
• Pumps and fans.
• Conveyors and material handling systems.
• Agricultural and food processing equipment.
• Textile and printing machinery.
• Robotics and automation.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 63..-c-2hrs |
| Material | steel |
| Cage | steel |
| Limit speed | 6400 rpm |
| Reaming diameter | 45 mm |
| Thickness | 25 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 58000 N |
| Weight | 0.834 kg |
Show UNSPSC/ECL@SS
£ 16.68 excl. VAT
/ Each
£ 20.02 incl. VAT
- Delivery usually within ( 7 ) days
