Deep groove ball bearing FAG 6316-J20C-C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Ball bearings
See technical informationReferences
FAG:6316-J20C-C3
Rubix:274A7018
Manufacturer :0592379880030
EAN:4012802320473

Product details : FAG 6316-J20C-C3 DEEP GROOVE BALL BEARING
This single-row deep groove ball bearing from FAG is designed to deliver optimal performance in a variety of industrial applications. With its high-quality steel construction and open design, this bearing ensures enhanced reliability and durability. Suitable for industrial settings, this ball bearing is a top choice for improving equipment efficiency and longevity.
Features:
This is a single-row deep groove ball bearing designed to withstand heavy radial loads. Its structure features a steel sheet cage, ensuring strength and durability. It is open, meaning it has no seals. It features a ceramic coating that provides electrical insulation with a high breakdown voltage on the inner ring and increased radial clearance (C3).
Maintenance:
Since it has no seals, it is important to regularly check the bearing’s condition, as it is highly susceptible to contamination.
Sealing:
This model of single-row ball bearing does not have an integrated sealing system. This means it is exposed to environments where particles or liquids can penetrate. It is therefore recommended to use it in relatively clean environments or to install external protective devices to prevent contamination. However, the absence of seals allows for better heat dissipation and reduced internal friction, thereby improving the product’s overall performance.
Brand Information:
FAG, a member of the Schaeffler Group, is a renowned brand in the field of industrial bearings. Recognized for its expertise and the quality of its products, FAG offers innovative solutions for a wide range of industrial applications. For over a century, FAG has been dedicated to developing bearings and related technologies that optimize the reliability and performance of industrial equipment. Whether for machine tools, transmission systems, or electric motors, FAG bearings are designed to withstand the most demanding conditions and offer exceptional longevity.
Features:
This is a single-row deep groove ball bearing designed to withstand heavy radial loads. Its structure features a steel sheet cage, ensuring strength and durability. It is open, meaning it has no seals. It features a ceramic coating that provides electrical insulation with a high breakdown voltage on the inner ring and increased radial clearance (C3).
Maintenance:
Since it has no seals, it is important to regularly check the bearing’s condition, as it is highly susceptible to contamination.
Sealing:
This model of single-row ball bearing does not have an integrated sealing system. This means it is exposed to environments where particles or liquids can penetrate. It is therefore recommended to use it in relatively clean environments or to install external protective devices to prevent contamination. However, the absence of seals allows for better heat dissipation and reduced internal friction, thereby improving the product’s overall performance.
Brand Information:
FAG, a member of the Schaeffler Group, is a renowned brand in the field of industrial bearings. Recognized for its expertise and the quality of its products, FAG offers innovative solutions for a wide range of industrial applications. For over a century, FAG has been dedicated to developing bearings and related technologies that optimize the reliability and performance of industrial equipment. Whether for machine tools, transmission systems, or electric motors, FAG bearings are designed to withstand the most demanding conditions and offer exceptional longevity.
Strengths
• Single-row ball design: ensures optimal distribution of radial loads, reducing wear and extending the bearing’s service life.
• Sheet steel cage: provides increased strength and maintains perfect ball alignment, reducing friction.
• Increased radial clearance (C3): accommodates thermal variations, making it an ideal choice for applications subject to temperature fluctuations.
• Ceramic coating: protects against stray electrical currents, thereby increasing the bearing’s service life in electrical environments.
• Open design: allows for heat dissipation.
• Sheet steel cage: provides increased strength and maintains perfect ball alignment, reducing friction.
• Increased radial clearance (C3): accommodates thermal variations, making it an ideal choice for applications subject to temperature fluctuations.
• Ceramic coating: protects against stray electrical currents, thereby increasing the bearing’s service life in electrical environments.
• Open design: allows for heat dissipation.
Applications
This single-row rigid ball bearing is used in a wide range of industrial applications, including electrical machinery, industrial motors, and production equipment where resistance to radial loads is essential. Its open design and lack of a sealing system mean it is best suited for environments where external contaminants are not a major concern or in installations where an external protection system is already in place. Due to its increased C3 radial clearance, it is also particularly well-suited for environments where machinery is subject to significant temperature fluctuations, ensuring continuous performance without the risk of heat-induced deformation.
Technical specifications
Attributes
| Logistic Weight | 3750 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20c |
| Reference speed | 5500 rpm |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 428.52 excl. VAT
/ Each
£ 514.22 incl. VAT
- Delivery usually within ( 7 ) days
