Deep groove ball bearing FAG 6216-M-J20AA-C4, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
62..
See technical informationReferences
FAG:6216-M-J20AA-C4
Rubix:244A3901
Manufacturer :0390771790040
EAN:4012802150056

Product details : FAG 6216-M-J20AA-C4 0390771790040 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing 62..-M, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62.. |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 448.39 excl. VAT
/ Each
£ 538.07 incl. VAT
- Usually arrives within 14 working days
