NTN - Deep Groove Ball Bearing - 6864
Inner diameter | 320 mm |
---|---|
Outer diameter | 400 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 400x400x38 mm |
---|---|
Logistic Weight | 12000 g |
Inner diameter | 320 mm |
Outer diameter | 400 mm |
Width | 38 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6800 |
Cage | Steel |
Basic static load, radial - C0r | 228000 N |
Basic dynamic load, radial - Cr | 186000 N |
Weight | 0.128 kg |
Usually arrives within 14 working days