Deep groove ball bearing FAG 6212-M-J20AA-C4, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
62..
See technical informationReferences
FAG:6212-M-J20AA-C4
Rubix:219A6985
Manufacturer :0677288040040
EAN:4054364334390

Product details : FAG 6212-M-J20AA-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-M-J20AA, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 950 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62.. |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 276.24 excl. VAT
/ Each
£ 331.49 incl. VAT
- Usually arrives within 14 working days
