NTN - Deep Groove Ball Bearing - 6209ZZNR/5K
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 85x85x19 mm |
---|---|
Logistic Weight | 398 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 36000 N |
Weight | 0.398 kg |
Usually arrives within 14 working days