Deep groove ball bearing FAG 6217-M-C4, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
62..
See technical informationReferences
FAG:6217-M-C4
Rubix:244A4118
Manufacturer :0191054100040
EAN:4064328768475



Product details : FAG 6217-M-C4 0191054100040 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing 62..-M, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 2160 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62.. |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 196.13 excl. VAT
/ Each
£ 235.36 incl. VAT
- Usually arrives within 14 working days
