Deep groove ball bearing FAG 6208-C-HRS, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Ball bearings
See technical informationReferences
FAG:6208-C-HRS
Rubix:263A4240
Manufacturer :0792404960000
EAN:4054364441258

Product details : FAG 6208-C-HRS DEEP GROOVE BALL BEARING
This FAG rigid ball bearing is designed to ensure optimal performance and high durability in various industrial environments. Featuring a single rubber seal and an improved internal design, it provides good protection against contaminants while facilitating its integration into numerous applications.
Features:
This single-row ball bearing features a rubber seal on one side, providing effective protection against contaminants and moisture. Its standard radial clearance ensures smooth operation, while the C-generation internal design optimizes load distribution and reduces friction.
Maintenance:
Designed to minimize maintenance requirements, this bearing nevertheless requires periodic inspections to monitor temperature, noise, and vibration.
Sealing:
The nitrile-butadiene rubber (NBR) seal on one side of the bearing provides effective protection against external contaminants. It prevents the ingress of dust and moisture while retaining the lubricant inside. However, the other side of the bearing is open, allowing for ventilation and direct access to internal components when necessary.
Brand Information:
For decades, FAG has been a global leader in the manufacture of high-quality bearings. With its unmatched expertise and ongoing commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Key Benefits:
• Targeted protection against contaminants thanks to the rubber seal.
• Smooth and efficient operation with standard radial clearance.
• Low maintenance, effective lubricant retention.
• Good heat dissipation, facilitating use in demanding conditions.
Applications:
This rigid bearing is used in various sectors, including:
• Conveyor and material handling systems
• Agricultural and construction machinery
• Transmission and powertrain
• Automotive industry
• Household appliances
• Machine tools and guidance systems
Features:
This single-row ball bearing features a rubber seal on one side, providing effective protection against contaminants and moisture. Its standard radial clearance ensures smooth operation, while the C-generation internal design optimizes load distribution and reduces friction.
Maintenance:
Designed to minimize maintenance requirements, this bearing nevertheless requires periodic inspections to monitor temperature, noise, and vibration.
Sealing:
The nitrile-butadiene rubber (NBR) seal on one side of the bearing provides effective protection against external contaminants. It prevents the ingress of dust and moisture while retaining the lubricant inside. However, the other side of the bearing is open, allowing for ventilation and direct access to internal components when necessary.
Brand Information:
For decades, FAG has been a global leader in the manufacture of high-quality bearings. With its unmatched expertise and ongoing commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Key Benefits:
• Targeted protection against contaminants thanks to the rubber seal.
• Smooth and efficient operation with standard radial clearance.
• Low maintenance, effective lubricant retention.
• Good heat dissipation, facilitating use in demanding conditions.
Applications:
This rigid bearing is used in various sectors, including:
• Conveyor and material handling systems
• Agricultural and construction machinery
• Transmission and powertrain
• Automotive industry
• Household appliances
• Machine tools and guidance systems
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 62..-c-hrs |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 11.63 excl. VAT
/ Each
£ 13.96 incl. VAT
- Usually arrives within 14 working days
