Deep groove ball bearing Timken 6201-Z/C3, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm

6201

See technical information

References

Timken:6201-Z/C3
Rubix:100A4012
EAN:0053893722726
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter32 mm
Width10 mm
See all Specifications

Product details : TIMKEN 6201-Z-C3 BALL BEARING WITH SINGLE SHIELD


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter32 mm
Width10 mm
Sealingone metal shield
Bearing Clearancec3
Series6201
Basic static load, radial - C0r3000 N
Basic dynamic load, radial - Cr6800 N
£ 4.66 excl. VAT
/ Each
£ 5.59 incl. VAT
  • Usually arrives within 14 working days