Deep groove ball bearing FAG 6303-C-2Z-L207-C3>V, Width: 14 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:6303-2Z-L207-C3
FAG:6303-C-2Z-L207-C3>V
Rubix:274A6947
Manufacturer :0964573680030
EAN:4064327291448

Product details : FAG 6303-C-2Z-L207-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Width | 14 mm |
|---|---|
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 15800 N |
Show UNSPSC/ECL@SS
£ 4.87 excl. VAT
/ Each
£ 5.84 incl. VAT
- Usually arrives within 14 working days
