Deep groove ball bearing Timken 6206-ZZ-NR, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm

6206

See technical information

References

Timken:6206-ZZ-NR
Rubix:396A2440
Manufacturer :101753053
EAN:0013992159328
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : TIMKEN 6206-ZZ-NR DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Package weight198,7 g
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
Sealingtwo metal shields
Bearing Clearancecn
Series6200
Materialsteel
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr19500 N
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories