Deep groove ball bearing NTN 6004ZZ/5K, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
NTN - Deep Groove Ball Bearing - 6004ZZ/5K
See technical informationSee documentsReferences
NTN:6004ZZ/5K
Rubix:204A8881
EAN:4547359003727



Documents
Product details : NTN 6004ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x12 mm |
|---|---|
| Logistic Weight | 72 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 5050 N |
| Basic dynamic load, radial - Cr | 10400 N |
| Weight | 0.069 kg |
Show UNSPSC/ECL@SS
£ 2.70 excl. VAT
/ Each
£ 3.24 incl. VAT
- Usually arrives within 14 working days
