6207
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 6207 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Usually arrives within 14 working days